noscriptKobe Red Line R5218, Belt Sander, Air, 6mm x 330mm, Air Inlet 1/4in. 2704250K | Cromwell Tools

Kobe Red Line

R5218, Belt Sander, Air, 6mm x 330mm, Air Inlet 1/4in.

SKU:

KBE2704250K

MPN:

2704250K

£139.00

Ex VAT

£166.80

Inc VAT

IN STOCK (40)

    Product Details

    Highly effective belt sander, suitable for flat, concave and convex surfaces. Sanding arm can be rotated to any angle - resulting in improved access in confined spaces, and saves space when storing the tool.


    Features and Benefits
    • Spare belt and hex wrench included
    • Ergonomic and comfortable rubber grip for reduces vibration
    • Low profile teasing throttle for precise speed control
    • Directional rear exhaust


    Typical Applications
    • Suitable for deburring, sanding and finishing applications on flat, concave and convex surfaces


    Notes
    • Air inlet thread: 1/4" NPT
    • Minimum air hose size (ID): 10mm (3/8").
    • Air pressure: 90psi/6.2bar.
    • Overall length/folded length:
    • R5218: 305/207mm,
    • R5228: 470/310mm,
    • R5238: 420/255mm.


    Product Documents
    Product Specification
    Attribute
    Value

    Air Consumption

    4.2CFM

    Air Inlet Size

    1/4in.

    Air Pressure

    90psi

    Belt Length

    330mm

    Belt Width

    6mm

    Brand

    Kobe Red Line

    EAN

    5036140221482

    Item

    Air Belt Sanders

    Length

    331mm

    MFR Part No.

    R5218

    Model Number

    R5218

    No Load Speed

    20000rpm

    Noise / Vibration Information

    Sound Power Level: 96.54dBA Sound Pressure Level: 85.54dBA Vibration Level: 0.66m/s² Vibration Level Uncertainty K: 0.56m/s²

    Power Source

    Air

    UNSPSC Code

    27112708

    Weight

    0.85kg