£284.00
Ex VAT
£340.80
Inc VAT
Product Details
Product Specification
Product Documents
Industry standard morse taper specification pillar drill suitable for workshop and light industrial use.
Features and Benefits
• Tilt rise and fall work table
• User friendly depth gauge
• Telescopic chuck guard
• Integral bit drawer
• Laser beam target guide for quick positioning of repeat work
• 500W motor provides more power to drill holes up to 16mm with 12 speeds for increased performance when drilling on either the table or base
• Spindle taper: MT2
• Chuck: 16mm
• Drill capacity: 16mm
• Spindle travel: 65mm
• Speeds: 12
• Speed range: 425 - 2545rpm
• Max distance - chuck/table: 355mm
• Max distance - chuck/base: 465mm
• Max distance - spindle to column: 126mm
• Column diameter: 60mm
• Table size: 200 x 200mm
• c/w side plates: 200 x 340mm
• Base size: 380 x 250mm
Need support to find the right solution contact our Technical Product Support Team
Attribute | Value |
---|---|
Base Size | 380 x 250mm |
Brand | Kobe |
Chuck Size | 16mm |
Column Diameter | 60mm |
Drilling Speed Range | 425-2545rpm |
EAN | 5036140058583 |
ECLASS Code | 36600203 |
Feed Type | Manual |
Maximum Distance Spindle to Base | 465mm |
Maximum Distance Spindle to Column | 126mm |
Maximum Distance Spindle to Table | 355mm |
Maximum Drilling Capacity | 16mm |
MFR Part No. | DPB500 |
Motor Power | 0.5W |
Number of Drilling Speeds | 12 |
Number of Feeds | Optional |
Phase | Single Phase |
Spindle Taper | MT2 |
Spindle Travel | 65mm |
Table Size | 200 x 200mm |
UNSPSC Code | 23101502 |
Voltage | 230V |
Weight | 39.5kg |