noscriptDraper 31235 WET/DRY BENCH GRINDER 230V 31235 | Cromwell Tools

Draper

31235 WET/DRY BENCH GRINDER 230V

SKU:

DRA2613123K

MPN:

31235

£227.00

Ex VAT

£272.40

Inc VAT

OUT OF STOCK

    Product Details

    Designed for the workshop to hone and grind hand and garden tools. With a horizontal whetstone honing wheel, dry white grinding wheel, eye protection shield, spark deflectors, wheel guards and adjustable tool rests. Uses white dry grinding wheel especially suitable for high speed steel tooling.
    Whetstone wheel diameter: 200mm
    Whetstone wheel bore: 80mm
    Dry white stone wheel dia.: 125mm
    Dry white stone wheel bore: 12.7mm
    Speeds:



    • Whetstone wheel: 320rpm

    • Dry white stone wheel: 2850rpm
      Machine dimensions: 460 x 320 x 300mm
      Weight: 11kg


    Product Specification
    Attribute
    Value

    Amperage

    1.45A

    Brand

    Draper

    EAN

    5010559312351

    ECLASS Code

    17079090

    Grinding Wheel Diameter

    Dry: 125 Wet: 200mm

    Grinding Wheel Width

    Dry: 12.7 Wet: 80mm

    Motor Rating

    350W

    Overall Height

    300mm

    Overall Length

    460mm

    Overall Width

    315mm

    Phase

    Single Phase

    Spindle Diameter

    12.7mm

    Tool Rest Adjustment

    Adjustable Tool Rests

    Type

    Bench Grinder

    UNSPSC Code

    23101506

    Voltage

    240V

    Weight

    11kg

    Wheel Speed

    2850rpm