£1009.00
Ex VAT
£1210.80
Inc VAT
Product Details
Product Specification
This electrical ATA bevelling tool facilitates faster bevelling times and has an excellent power to weight ratio. This provides consistently high-quality cutting patterns with minimal physical effort required. The bevel depth can be adjusted to various depths easily and ATA Bevelling Cutters can be replaced very quickly.
Features and Benefits
• Reduced vibration to increase the lifetime of the cutters
• Quick and easy cutter replacement on all machines
• Spindle lock button
• Concentricity for a smoother cut
• Nitride hardened (QPQ), scratch resistant flanges for improved sliding capability
Applications
• Bevelling
• Weld preparation
• Deburring
• Countersink connections
• Bevel heads are available with angles of 30° | 37.5° | 45°
Attribute | Value |
---|---|
Brand | ATA |
MFR Part No. | 130200 |
Model Number | ERA120UK-BT |
Power Source | Electrical |
UNSPSC Code | 27112722 |
Weight | 4.5kg |