noscriptSMC KN-R02-100, Blow Gun Nozzle, 1.0mm x 31.4mm, Brass Alloy KN-R02-100 | Cromwell Tools

SMC

KN-R02-100, Blow Gun Nozzle, 1.0mm x 31.4mm, Brass Alloy

SKU:

SMC2915820D

MPN:

KN-R02-100

£4.49

Ex VAT

£5.39

Inc VAT

IN STOCK (1)

    Product Details

    Series KN: Powerful and economical


    Product Specification
    Attribute
    Value

    Brand

    SMC

    EAN

    0713049153575

    ECLASS Code

    21069190

    For Use With

    SMC Blow Guns

    Material

    Brass Alloy

    MFR Part No.

    KN-R02-100

    Nozzle Size

    1mm

    Number of Pieces

    1

    Overall Length

    31mm

    Suitable for use with

    Air

    Thread Size

    R ¼in.

    Type

    Nozzle

    UNSPSC Code

    27131600