£4.49
Ex VAT
£5.39
Inc VAT
4 Variations Available
Product Details
Product Specification
Series KN: Powerful and economical
Attribute | Value |
---|---|
Brand | SMC |
ECLASS Code | 21069190 |
For Use With | SMC Blow Guns |
Material | Brass Alloy |
MFR Part No. | KN-R02-150 |
Nozzle Size | 1.5mm |
Number of Pieces | 1 |
Overall Length | 31mm |
Suitable for use with | Air |
Thread Size | R ¼in. |
Type | Nozzle |
UNSPSC Code | 27131600 |