£679.00
Ex VAT
£814.80
Inc VAT
2 Variations Available
Product Details
Product Specification
The Bibielle satin finish machine is a lightweight and compact machine that allows the user to work on a large surface area at a time.
Features and Benefits
• Provides a great finish to large areas at a time due to the wide finishing wheel
• Compact and lightweight machine allowing the tool that could be used "freehand"
Attribute | Value |
---|---|
Brand | Bibielle |
Diameter | 115mm |
Item | Corded Drum Sander |
MFR Part No. | MS0902 |
Model Number | MS0902 |
No Load Speed | 4500rpm |
Power | 1115V |
Power Source | Electric |
UNSPSC Code | 23101528 |
Voltage | 110V |