SKU:
CTL5127134M
MPN:
R/SPOT/MIX
£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
Mortar, cement and plaster mixing tray that measures 1 m x 1 m and is octagonal in shape.
Rather than a flat mixing board where the mixing contents can spill over the edges, this mixing tray is specifically designed to keep the mixing contents contained within the tray rim.
As a result, the mixing tray restricts spillage and prevents unsightly stains on driveways and lawns and helps keep the work area clean. The mixing tray is made from a tough, moulded, PVA based, anti-brittle plastic.
The external rim height of the mixing tray is 70mm and the internal rim height is 50mm.
• 1 m x 1 m mixing tray
• Hexagonal shape
• 70mm rim height (50mm internal)
• Tough moulded plastic
Attribute | Value |
---|---|
Body Colour | Black |
Brand | (Unbranded) |
ECLASS Code | 20050190 |
Material | Plastic |
MFR Part No. | R/SPOT/MIX |
Overall Length | 1000mm |
Overall Width/Diameter | 1000mm |
Type | Mixing Tray |
UNSPSC Code | 47121804 |