noscriptEinhell 18V Cordless Brushless Pruning Chainsaw, 13cm Cutting Length 4600040 | Cromwell Tools

Einhell

18V Cordless Brushless Pruning Chainsaw, 13cm Cutting Length

SKU:

PRO2809680G

MPN:

4600040

£89.99

Ex VAT

£107.99

Inc VAT

OUT OF STOCK


    • Product Restrictions

    • Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more

    Product Details

    The 18V Cordless Pruning Chainsaw is ideal for shaping trees and bushes. Powered by a brushless motor for longer runtime and increased power, it offers low vibration and tool-free chain replacement. Designed for easy use with built-in safety features.


    Features and Benefits
    • 1x 18V battery required
    • 10-year motor warranty (with registration)
    • Hand guard and folding chain cover for safety
    • Includes chain oil measuring help and hex key for tensioning
    • Battery and charger sold separately


    Product Specification
    Attribute
    Value

    Brand

    Einhell

    Brushed or Brushless

    Brushless

    EAN

    4006825671612

    MFR Part No.

    4600040

    UNSPSC Code

    27112038

    Voltage

    18V