£464.00
Ex VAT
£556.80
Inc VAT
Product Details
Product Specification
DCM565P1 18V Compact Chainsaw - With 5.0AH Battery
• 30cm Oregon Bar and Chain
• High Efficiency Brushless Motor - Delivers up to (70) 4x4" cuts per charge (18V, 5Ah)
• Automatic Oiling - Reduced Maintenance
• Tool Free Bar fitment & Chain Tensioning - Fast Chain Adjustments
• Variable Speed Trigger - No pull starting and improved control during cutting
• Chain Speed - 7.68 m/s
• Extensive over-mold, for extra grip and comfort in prolonged use
• Supplied with 1 x 18V, 5.0Ah Battery + 1A Charger
Attribute | Value |
---|---|
Battery Capacity | 5Ah |
Battery Type | Lithium Ion |
Blade Length | 300mm |
Brand | DeWalt |
Brushed or Brushless | Brushless |
Cutting Capacity | 300 |
EAN | 5035048667583 |
Features | Charging Time: 300 min Cuts Per Charge: 140 Usable Oil Capacity: 120-140 ml |
Item | Cordless Chainsaws |
MFR Part No. | DCM565P |
Noise / Vibration Information | Hand/arm weighted vibration 3.5 m/s2 Sound Power Uncertainty 96.5 dB(A) Sound Pressure Uncertainty 76.5 dB(A) |
Number of Batteries Supplied | 1 |
Power Source | Cordless |
UNSPSC Code | 27112038 |
Voltage | 18V |
Weight | 3.5kg |