£127.64
Ex VAT
£153.17
Inc VAT
Product Details
Product Specification
5166
Spindle lock for quick, easy saw blade changing. Easy-to-read depth, foot and bevel scales with precise adjustment. Dust port for most household vacuum cleaners. Safety switch to prevent accidental starting, designed for both right and left-hand use.
Supplied with: 1 blade, hex key, parallel guide & carry case.
Input: 1250W.
No load speed: 0 - 5,000rpm.
Blade/arbor diameter: 190/16mm.
Capacities: @90° - 66mm, @45° - up to 51mm.
Attribute | Value |
---|---|
Brand | Skil Power Tools |
EAN | 0092644550539 |
ECLASS Code | 21011603 |
UNSPSC Code | 27112802 |