£114.00
Ex VAT
£136.80
Inc VAT
Product Details
Product Specification
TCT Industrial Premium Stainless Steel Saw Blades 355mm.
Designed specifically to cut Stainless Steel. Material applications include: square tube, angle iron, stainless steel plate, diamond plate, pipe and tube.
Attribute | Value |
---|---|
Application | Stainless Steel |
Blade Diameter | 355mm |
Blade Material | Carbide |
Bore Diameter | 25.4mm |
Brand | Evolution Power Tools |
Cutting Edge Type | Toothed |
Cutting Material | Carbide |
EAN | 8497130005210 |
ECLASS Code | 21011603 |
Item | Circular Saw Blades |
Kerf Width | 2.4mm |
Maximum No Load Speed | 1600rpm |
MFR Part No. | 90TBLADE |
Number of Pieces | 1 |
Number of Teeth | 90 |
UNSPSC Code | 27112802 |
Usage Type | Dry Cutting |