£239.00
Ex VAT
£286.80
Inc VAT
Product Details
Product Specification
Compact and lightweight design features an auto mode that reduces no-load noise. Overload protection and soft start for improved operator safety.
Attribute | Value |
---|---|
Blade Diameter | 165mm |
Bore | 20mm |
Brand | Hikoki |
Cutting Capacity | 66 mm |
EAN | 4966376301706 |
ECLASS Code | 21051105 |
Features | Twin LED Work Lights |
Includes | TCT blade Wrench |
Item | Cordless Circular Saw |
Length | 294mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | C18DBALJ4Z |
Model Number | C18DBALJ4Z |
No Load Speed | 4,100rpm |
Power Source | Battery |
UNSPSC Code | 27112709 |
Voltage | 18V |
Weight | (Including Battery) 3.2kg |