£467.00
Ex VAT
£560.40
Inc VAT
Product Details
Product Specification
Features and Benefits:
Attribute | Value |
---|---|
Battery Capacity | 5Ah |
Battery Type | Lithium-ion |
Blade Diameter | 165mm |
Bore | 20mm |
Brand | Hikoki |
Brushed or Brushless | Brushless |
EAN | 4966376301713 |
ECLASS Code | 21051105 |
Includes | 24 tooth 1.6mm TCT blade 2 x 5.0Ah Li-Ion batteries Carrying case Straight guide UC18YFSL charger Wrench |
Item | Cordless Circular Saw |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | C18DBALJPZ |
Model Number | C18DBALJPZ |
No Load Speed | 4,100rpm |
Number of Batteries Supplied | 2 |
Power Source | Battery |
UNSPSC Code | 27112709 |
Voltage | 18V |