£397.00
Ex VAT
£476.40
Inc VAT
Product Details
Product Specification
Features:
Attribute | Value |
---|---|
Battery Capacity | 5Ah |
Battery Type | Lithium-ion |
Blade Diameter | 165mm |
Bore | 30mm |
Brand | Hikoki |
Brushed or Brushless | Brushed |
EAN | 4966376302086 |
ECLASS Code | 21051105 |
Includes | 24 Tooth 1.6mm TCT Blade 2 x BSL1850 High Capacity 5.0Ah Batteries C18YRSL Fan Cooled Charger Carry Case Guide Spanner |
Item | Cordless Circular Saw |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | C18DSLJJZ |
Model Number | C18DSLJJZ |
No Load Speed | 3,400rpm |
Noise / Vibration Information | Sound Power Level 103 dB(A) Sound Pressure Level 92 dB(A) Sound Uncertainty Level K 1.5 m/s² Sound Uncertainty Level K 3.0 dB Vibration Emission Value Cutting Chipboard Ah 2.0 m/s² |
Number of Batteries Supplied | 2 |
Power Source | Battery |
UNSPSC Code | 27112709 |
Voltage | 18V |