£147.00
Ex VAT
£176.40
Inc VAT
Product Details
Product Specification
The Hitachi C18DSL comes equipped with a 24-tooth TCT blade and a built-in spotlight for working in dark areas. It is sold as a body only tool without battery or charger in a cardboard carton.
Features:
Attribute | Value |
---|---|
Battery Type | Lithium-ion |
Blade Diameter | 165mm |
Bore | 30mm |
Brand | Hikoki |
Brushed or Brushless | Brushed |
Cutting Capacity | Cutting Depth at 45°: 40 Cutting Depth at 90°: 57 |
EAN | 4966376302192 |
ECLASS Code | 21051105 |
Includes | 1 x 24 Tooth 1.6mm TCT Blade 1 x Guide 1 x Wrench |
Item | Cordless Circular Saw |
Length | 351mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | C18DSLW4Z |
Model Number | C18DSLW4Z |
No Load Speed | 3,400rpm |
Number of Batteries Supplied | 0 |
Power Source | Battery |
UNSPSC Code | 27112709 |
Voltage | 18V |
Weight | 3.2kg |