£277.00
Ex VAT
£332.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Features:
Attribute | Value |
---|---|
Battery Type | Lithium-ion |
Blade Diameter | 165mm |
Bore | 30mm |
Brand | Hikoki |
Brushed or Brushless | Brushless |
EAN | 4966376302277 |
ECLASS Code | 21051105 |
Includes | Body Only Version - No Batteries or Charger Supplied |
Item | Cordless Circular Saw |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply |
MFR Part No. | C3606DAJ3Z |
Model Number | C3606DAJ3Z |
No Load Speed | 4,300rpm |
Noise / Vibration Information | Auto mode reduces no-load noise |
Number of Batteries Supplied | 0 |
Power Source | Battery |
UNSPSC Code | 27112709 |
Voltage | 36V |