£539.00
Ex VAT
£646.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Features:
Attribute | Value |
---|---|
Battery Capacity | 2.5Ah |
Battery Type | Lithium-ion |
Blade Diameter | 165mm |
Bore | 30mm |
Brand | Hikoki |
Brushed or Brushless | Brushless |
EAN | 4966376302307 |
ECLASS Code | 21051105 |
Includes | 2 x Multi-Volt Batteries - BSL36A18 C3606DA Bare Unit Case - HSC4 Charger - UC18YSL3 |
Item | Cordless Circular Saw |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | C3606DAJRZ |
Model Number | C3606DAJRZ |
No Load Speed | 4,300rpm |
Noise / Vibration Information | Auto mode reduces no-load noise |
Number of Batteries Supplied | 2 |
Power Source | Battery |
UNSPSC Code | 27112709 |
Voltage | 36V |