£207.00
Ex VAT
£248.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Features:
Attribute | Value |
---|---|
Bevel Capacity | 45° |
Blade Diameter | 185mm |
Blade Thickness | 30mm |
Brand | Hikoki |
Cutting Capacity | Maximum Cut Depth 0°: 66mm Maximum Cut Depth 45° Bevel: 48mm |
EAN | 4966376292653 |
ECLASS Code | 21051105 |
Features | Cord holder ensures mains lead is clear of cut line |
Includes | Case Dust Adapter Guide Short Lever Wrench |
Item | Corded Circular Saw |
Length | 295mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | C7U3J6Z |
Model Number | C7U3J6Z |
No Load Speed | 5,800rpm |
Power | 1300W |
Power Source | Electric |
UNSPSC Code | 27112709 |
Voltage | 240V |
Weight | 4.7kg |