£117.00
Ex VAT
£140.40
Inc VAT
Product Details
Product Specification
Product Documents
SC185
The Osaki circular saw has a powerful smooth running 1,350W motor, the compact low weight tool design is ideal for the keen DIYer. Accurate cutting is made easier by the clear view of the cutting line and the saw blade from two sides and the guiding laser.
Attribute | Value |
---|---|
Bevel Capacity | 45° |
Blade Diameter | 185mm |
Blade Thickness | 20mm |
Bore | 20mm |
Brand | Osaki |
Cutting Capacity | Max. Cutting Ø 43mm Max. Cutting Ø 62mm |
EAN | 5036140071452 |
ECLASS Code | 21051105 |
Features | Laser Guideed for Precision Cutting Low Weight Extremely Durable Magnesium alloy gear Housing Soft Grip Handle Suitable for DIY & Hobby Use Swivel ball Cord Bushing minimises Cor Tangle |
Height | 223mm |
Includes | 5.0mm Hex Key Instruction Manual Rip Fence TCT Blade 24T Medium TCT Blade 42T Fine |
Item | Corded Circular Saw |
Length | 325mm |
MFR Part No. | CS42 |
Model Number | SC185 |
No Load Speed | 5,000rpm |
Noise / Vibration Information | Sound Power Level 103.7 dB(A) Sound Pressure Level 92.7 dB(A) Sound Uncertainty Level K 3.0 dB |
Power | 1350W |
Power Source | Electric |
UNSPSC Code | 27112709 |
Voltage | 240V |
Weight | 4.2kg |
Width | 235mm |