£207.00
Ex VAT
£248.40
Inc VAT
Product Details
Product Specification
Powerful 12V cordless hand-held circular saw, naked in L-Boxx. Powerful battery life for uninterrupted use between charges.
Features and Benefits
• Powerful battery life will cut up to lengths 50 (900 x 19mm) chipboards one battery charge
• Designed with electronic motor protection (EMP) that defends the motor against overload for long life use
• Handheld, easily mobile design to allow use in an array of settings
• Deep cutting power, easily makes cuts up to 51 mm deep
• Flexible power system technology
• Lithium-ion battery 400% longer lifetime for prolonged use
• Soft grip comfort zones and ergonomic shaped handle for secure hold and low user fatigue
• Quick clamping lever for continuously variable cutting depth
Typical Applications
• Workshop
• Building & construction
• Carpentry
Notes
• EN 60745
Attribute | Value |
---|---|
Battery Type | Lithium-ion |
Blade Diameter | 165mm |
Bore | 20mm |
Brand | Bosch |
Brushed or Brushless | Brushed |
EAN | 3165140625272 |
ECLASS Code | 21051105 |
Item | Cordless Circular Saw |
Manufacturer Guarantee | 3 year warranty |
MFR Part No. | 060166H006 |
Model Number | GKS 18 V-LI Professional |
No Load Speed | 3,900rpm |
Noise / Vibration Information | 95 dB(A) |
Number of Batteries Supplied | 0 |
Power Source | Battery |
UNSPSC Code | 27112709 |
Voltage | 18V |