noscriptDeWalt DCS520NT-XJ 54V XR FLEXVOLT PLUNGE SAW BARE UNIT IN TSTACK DCS520NT-XJ | Cromwell Tools

DeWalt

DCS520NT-XJ 54V XR FLEXVOLT PLUNGE SAW BARE UNIT IN TSTACK

SKU:

DEW2720088K

MPN:

DCS520NT-XJ

£474.00

Ex VAT

£568.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    DCS520NT 54V XR FLEXVOLT Plunge Saw Bare - T-STAK


    •54V XR FLEXVOLT system giving the power of the Cord, without the cord
    •Parallel plunge allows the user to maintain a smooth and constant hand position
    while cutting
    •A 42 tooth blade gives a fine and accurate finish with very little breakout in
    laminates
    •Rail adjustment allows the saw to be adjusted accurately to the rail
    •The anti kickback function stops the saw from moving backwards along the rail and
    helps stop the saw from climbing out of the work piece when making plunge cuts
    •Variable speed allows the correct speed to be set for different types of materials
    •The enclosed guard gives a 90% dust extraction capability
    •55mm depth of cut allows the trimming and sizing of most common door sizes


    BATTERIES NOT INCLUDED


    Product Specification
    Attribute
    Value

    Brand

    DeWalt

    EAN

    5035048642986

    ECLASS Code

    21051105

    Number of Batteries Supplied

    0

    UNSPSC Code

    27112709