£689.00
Ex VAT
£826.80
Inc VAT
Product Details
Product Specification
DCS520T2 54V XR FLEXVOLT Plunge Saw With 2 x Batteries
•Parallel plunge allows the user to maintain a smooth and constant hand position
while cutting
•A 42 tooth blade gives a fine and accurate finish with very little breakout in
laminates
•Rail adjustment allows the saw to be adjusted accurately to the rail
•The anti kickback function stops the saw from moving backwards along the rail and
helps stop the saw from climbing out of the work piece when making plunge cuts
•Variable speed allows the correct speed to be set for different types of materials
•The enclosed guard gives a 90% dust extraction capability
•55mm depth of cut allows the trimming and sizing of most common door sizes
•54V XR FLEXVOLT giving the Power of the Cord - without the Cord
2 x XR FLEXVOLT 54V Batteries
Attribute | Value |
---|---|
Battery Capacity | 6Ah |
Battery Type | Lithium-ion |
Brand | DeWalt |
EAN | 5035048642993 |
ECLASS Code | 21051105 |
Number of Batteries Supplied | 2 |
UNSPSC Code | 27112709 |