SKU:
DEW2723924D
MPN:
DCS577T2-GB
£559.00
Ex VAT
£670.80
Inc VAT
Product Details
Product Specification
Features and Benefits:
• Scale for precise cutting depth setting to 67mm.
• General purpose ripping, cross-cutting and bevelling circular saw for wood and other construction materials.
• High torque motor for durability and power for cutting job site and joinery materials.
• Stable block construction for low vibration running and long service life.
• Additional handle for safe two-handed work.
• Variable adjustment of the bevel angle to 57 degrees.
The Dewalt DCS575 is a powerful XR Lithium-ion premium circular saw fitted with a high torque motor for maximum power on the job site. Powered by the 18/54V XR FLEXVOLT battery. This cordless, heavy duty construction circular saw has all the accuracy, capacity and power of corded with the freedom of cordless.
Attribute | Value |
---|---|
Battery Capacity | 6Ah |
Battery Type | Lithium-ion |
Blade Diameter | 190mm |
Bore | 30mm |
Brand | DeWalt |
Brushed or Brushless | Brushless |
EAN | 5035048694176 |
ECLASS Code | 21051105 |
Includes | 2 x 54v 6.0Ah XR FlexVolt Batteries Blade Spanner Dust Extraction Spout Precision 24 Tooth Saw Blade Rip Fence TSTAK Case XR Charger |
Item | Cordless Circular Saw |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | DCS577T2-GB |
Model Number | DCS575T2-GB |
No Load Speed | 5,800rpm |
Number of Batteries Supplied | 2 |
Power Source | Battery |
UNSPSC Code | 27112709 |
Voltage | 54V |