£409.00
Ex VAT
£490.80
Inc VAT
Product Details
Product Specification
Product Documents
A plunge saw, unlike a circular saw where the straight cut has to start from the edge of the material, is used for straight vertical cuts in wood, aluminium & acrylic. Plunge saws are often used by joiners & carpenters particularly in kitchen fitting & cabinet making. The saw is taken to large & unwieldy material to be cut and is more often than not, used with guide rails.
Features and Benefits:
• Electric brake.
• Variable speed control by dial.
• Soft start
• Automatic Torque Drive Technology (ADT): automatically changes the cutting speed according to load conditions for optimum operation.
• Brushless motor.
• Depth stopper for splinter free cutting.
• Bevels -1 to 48 degrees.
• Positive stop for bevel adjustment.
• Powered by two 18V Li-ion batteries in series to supply energy to the powerful 36V DC motor drive system.
• Compatible with Guide rail.
Attribute | Value |
---|---|
Battery Type | Lithium-ion |
Brand | Makita |
ECLASS Code | 21051105 |
Number of Batteries Supplied | 0 |
UNSPSC Code | 27112709 |