£157.00
Ex VAT
£188.40
Inc VAT
Product Details
Product Specification
Product Documents
DSS611 - 18V 165mm Circular Saws
Lightweight and compact saw that offers a smooth and powerful cutting action at a high rotational speed.
Attribute | Value |
---|---|
Battery Type | Lithium-ion |
Bevel Capacity | 0 - 50° |
Blade Diameter | 165mm |
Bore | 20mm |
Brand | Makita |
Brushed or Brushless | Brushed |
Cutting Capacity | Cutting Depth at 45°: 40 Cutting Depth at 90°: 57 |
EAN | 0088381663014 |
ECLASS Code | 21051105 |
Includes | Hex Wrench Rip Fence (Guide Rule) TCT Saw Blade |
Item | Cordless Circular Saw |
Length | 347mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | DSS611Z |
Model Number | DSS611 |
No Load Speed | 3,700rpm |
Noise / Vibration Information | Sound Power Level 102 dB(A) Sound Pressure Level 91 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Ah <2.5 m/s² (Cutting Wood) Vibration Uncertainty K 1.5 m/s² |
Number of Batteries Supplied | 0 |
Power Source | Battery |
UNSPSC Code | 27112709 |
Voltage | 18V |
Weight | 3.3kg |