SKU:
BCH2667418Q
MPN:
06016A2200
£167.00
Ex VAT
£200.40
Inc VAT
Product Details
Product Specification
• Fast sawing rate and long runtime thanks to powerful motor.
• Robust design
• LED work Light.
• Intelligent Brake System
Attribute | Value |
---|---|
Battery Type | Lithium-ion |
Blade Diameter | 165mm |
Bore | 20mm |
Brand | Bosch |
Brushed or Brushless | Brushed |
EAN | 3165140869324 |
ECLASS Code | 21051105 |
Includes | 1x Saw Blade Dust Extraction Adapter Hex Key Parallel Guide |
Item | Cordless Circular Saw |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | 0 601 6A2 200 |
Model Number | GKS 18V-57 |
No Load Speed | 3,900rpm |
Noise / Vibration Information | Sound Power Level 91 dB(A) Sound Pressure Level 80 dB(A) Sound Uncertainty Level K 3.0 dB |
Number of Batteries Supplied | 0 |
Power Source | Battery |
UNSPSC Code | 27112709 |
Voltage | 18V |