Bosch

GKS 18V 57-2 L Circular Saw

2 Variations

The compact sized GKS 18V 57-2 L Professional cordless circular saw - with its saw blade on the left - delivers impressive performance thanks to its powerful brushless motor. The 165mm saw blade allows a cutting depth of 57mm in 90° cuts and is optimized for cordless working which ensures both, a fast cutting progress and maximized battery runtime. It features a 360° rotatable dust port connector, which is compatible with the Click & Clean System. This supports high dust-extraction efficiency and ensures an increased user health protection.

Features and Benefits
• Compact size & impressive performance thanks to powerful brushless motor
• Easy-to-use external dust extraction with all BOSCH vacuum cleaners ensures increased user health protection
• Fast cutting progress combined with maximized battery runtime

Technical Specifications
• Voltage - 18V
• No-Load Speed - 5000rpm
• Saw Blade Bore Diameter - 20mm
• Max. Cutting Capacity in Wood (90°) - 57mm
• Max. Cutting Capacity in Wood (45°) - 41mm
• Sound Power Level - 104 dB(A)