SKU:
BCH2662040D
MPN:
06016B5100
£324.00
Ex VAT
£388.80
Inc VAT
Product Details
Product Specification
GKS 18V-68 GC 190mm professional cordless circular saw fully equal to an 1800W corded machine due to the Bosch Biturbo brushless technology.
Attribute | Value |
---|---|
Battery Type | Lithium-ion |
Blade Diameter | 190mm |
Bore | 30mm |
Brand | Bosch |
Brushed or Brushless | Brushless |
EAN | 3165140931847 |
ECLASS Code | 21051105 |
Item | Cordless Circular Saw |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | GKS 18V-68 GC |
Model Number | GKS 18V-68 GC |
No Load Speed | 5,000rpm |
Number of Batteries Supplied | 0 |
Power Source | Battery |
UNSPSC Code | 27112709 |
Voltage | 18V |