£609.00
Ex VAT
£730.80
Inc VAT
Product Details
Product Specification
Product Documents
Boasting a POWERSTATE™ brushless motor, REDLINK PLUS™ electronics and a REDLITHIUM™ HIGH OUTPUT™ battery pack, this circular saw packs all the power of a corded saw with the benefits of being a battery operated, cordless tool. The product can rip cut 750 pieces of 90mm x 45mm plastic or wood (pine stud) on one 12.0 Ah battery charge and has the same feed rate as an AC corded circular saw.
Features and Benefits
• Can rip cut at the same feed rate of an equivalent AC circular saw, boasting the ability to cut 750 pieces of 90 mm x 45 mm pine stud on one 12.0 Ah battery charge
• The saw boasts a next generation POWERSTATE™ brushless motor for superior performance
• REDLINK PLUS™ electronics and REDLITHIUM™ HIGH OUTPUT™ 12.0 Ah battery pack ensure optimum performance, durability and run time in even high demanding applications
• 190mm blade which gives a 66mm depth of cut, enabling the saw to cut up to 3 stacked OSB boards for swift, heavy duty cutting
• Durable metal rafter hang hook makes for easy storage of the saw when not in use
• Vacuum adaptor supplied fits directly to all MILWAUKEE® dust extractors for keeping your workspace tidy and free of excess dust and cuttings
Contents
• 1 x M18 HB12 Battery Pack
• M12-18 FC Charger
• Kitbox
Typical Applications
• DIY
• Carpentry
• Construction
Attribute | Value |
---|---|
Battery Capacity | 12Ah |
Battery Type | RED Lithium |
Blade Diameter | 190mm |
Bore | 30mm |
Brand | Milwaukee |
Brushed or Brushless | Brushless |
ECLASS Code | 21051105 |
Item | Circular Saw |
MFR Part No. | 4933464587 |
Model Number | M18 FCS66-121C |
No Load Speed | 5,800rpm |
Number of Batteries Supplied | 1 |
Power Source | Battery |
UNSPSC Code | 27112709 |