SKU:
DEW2728131T
MPN:
DCK2052H2T-GB
£559.00
Ex VAT
£670.80
Inc VAT
Product Details
Product Specification
The 18v XR premium brushless twin kit features the DCD999 Hammer Drill/Driver and DCF850 Impact Driver. Powered by two 5Ah Powerstack™ batteries, known for their exceptional power and longevity, these tools deliver superior performance and extended runtime.
Features and Benefits
• Brushless motors ensure high-speed drilling, efficient power transfer, and high torque output for demanding tasks
• This kit provides the power and efficiency needed to tackle various tasks effectively and efficiently
• Powered by two 5Ah Powerstack™ batteries for exceptional power and longevity
• Provides extended runtime and durability for uninterrupted operation
Attribute | Value |
---|---|
Battery Capacity | 5.0Ah |
Battery Type | Lithium-Ion |
Brand | DeWalt |
Brushed or Brushless | Brushless |
ECLASS Code | 21050101 |
MFR Part No. | DCK2052H2T-GB |
Number of Batteries Supplied | 2 |
UNSPSC Code | 27112703 |
Voltage | 18V |