SKU:
KBE2790540K
MPN:
2790540K
£28.49
Ex VAT
£34.19
Inc VAT
Product Details
Product Specification
Product Documents
This cordless combi drill with its soft touch handle for a comfortable grip, boasts 15 torque settings and 3 function settings, driving, drilling and drilling with impact. It has a built-in LED light to aid use in dark areas for nbetter precision and a keyless chuck for quick and easy change of bits.
Features and Benefits
• 15 torque settings and 3 function settings (driving, drilling and drilling with impact)
• 2 speed settings
• Trigger with speed adjustment feature
• Built-in LED light
• Keyless chuck
• Soft grip handles
Notes:
• Available in two configurations:
279-054
• Naked body only, no batteries or charger supplied
279-233
• Pack, Supplied with: 2x 2.0Ah Li-ion batteries, charger and carry case
Attribute | Value |
---|---|
Battery Type | Lithium-Ion |
Brand | Kobe |
Brushed or Brushless | Brushed |
Chuck Size | 13mm |
Chuck Type | Keyless |
ECLASS Code | 21050101 |
Maximum Hard Torque | 45Nm |
MFR Part No. | LSBH4945-1 |
Model Number | 279-054 |
No Load Speed | 1200rpm |
Number of Batteries Supplied | 0 |
Number of Torque Settings | 16+2 |
Overall Length | 222mm |
Series | LSBH4945-1 |
Steel Drilling Capacity | 13mm |
UNSPSC Code | 27112703 |
Voltage | 18V |
Weight | 1.3 (excluding battery)kg |
Wood Drilling Capacity | 40mm |