£479.00
Ex VAT
£574.80
Inc VAT
2 Variations Available
Product Details
Product Specification
The HP001GZ01 is a powerful and compact cordless Combi Drill designed for continuous heavy-duty use. It operates on a 40V Li-ion XGT battery that powers a robust 40V brushless motor, capable of delivering up to 2,600 rpm, 39,000 bpm, and 140 Nm maximum fastening torque. With variable speed control, 2 mechanical gears, and electronic clutch, it excels in a wide range of drilling, fastening, and hammer drilling applications. Equipped with 21 torque settings in high speed and 41 in low speed, the HP001GZ01 provides versatility for various tasks. The digital display allows visual confirmation of the selected torque setting. Its single sleeve keyless chuck ensures quick and easy bit installations and removals, while the depth gauge enhances drilling consistency. Safety is a priority with the inclusion of Active Feedback Sensing Technology (AFT), which automatically shuts down the drill if the rotation speed suddenly slows down. The Combi Drill's maximum drilling capacities are 20mm in steel, 76mm in wood, and 20mm in masonry, making it a reliable tool for demanding applications.
Features and Benefits
• Maximum capacity in steel 20mm, wood 76mm masonry 20mm
• Excellent performance in continuous heavy duty applications
• 2 mechanical gears and electronic clutch
• 21 torque settings in high speed and 41 torque settings in low speed with digital display
• Electric brake for increased operator safety
• Conveniently located forward/reverse rotation switch
• LED job light to illuminate the work area
• Active Feedback Sensing Technology (AFT)
Attribute | Value |
---|---|
Battery Type | Lithium-Ion |
Brand | Makita |
Brushed or Brushless | Brushless |
Chuck Type | Keyless |
ECLASS Code | 21050101 |
Includes | Battery and Charger |
MFR Part No. | HP001GD201 |
Model Number | 40V Max Li-ion XGT |
Number of Batteries Supplied | 1 |
Number of Torque Settings | 21 |
UNSPSC Code | 27112703 |
Voltage | 40V |