£187.00
Ex VAT
£224.40
Inc VAT
Product Details
Product Specification
8391DWPETK
Max. drilling capacities: masonry/wood/steel: 13/36/13mm
Torque: hard/soft 42/27Nm.
2x 1.3Ah Ni-Cad batteries and charger.
Attribute | Value |
---|---|
Battery Capacity | 1.3Ah |
Battery Type | NiCAD |
Brand | Makita |
EAN | 0088381098564 |
ECLASS Code | 21050101 |
Model Number | 8391DWPETK |
Number of Batteries Supplied | 2 |
Series | 8391DWPETK |
UNSPSC Code | 27112703 |
Voltage | 18V |