£83.99
Ex VAT
£100.79
Inc VAT
Product Details
Product Specification
Product Documents
With 2 x 1.3Ah Li-ion batteries plus battery charger with battery power indicator lights and carry case with shoulder strap.
Features and Benefits
• Ergonomic soft grip handle
• Built-in LED light
• Forward and reverse switch
• 60 minutes charging time
• Function ring to switch between driving, drilling, and drilling with impact
• 2-speed gear selection for versatility of use
• 10mm single sleeve keyless chuck
Typical Applications
• DIY
• Construction
Attribute | Value |
---|---|
Battery Capacity | 1.3Ah |
Battery Type | Lithium-Ion |
Blows per Minute | 13000bpm |
Brand | Kobe |
Brushed or Brushless | Brushed |
Chuck Size | 10mm |
Chuck Type | Keyless |
EAN | 5036140414976 |
ECLASS Code | 21050101 |
Includes | 2 x 1.3Ah Batteries Case Charger Drill Body |
Maximum Hard Torque | 45Nm |
No Load Speed | 1300rpm |
Number of Batteries Supplied | 2 |
Number of Torque Settings | 20 |
Steel Drilling Capacity | 10mm |
UNSPSC Code | 27112703 |
Voltage | 12V |
Weight | 0.84kg |
Wood Drilling Capacity | 18mm |