SKU:
DEW2727107F
MPN:
DCD706D2-GB
£169.00
Ex VAT
£202.80
Inc VAT
Product Details
Product Specification
With the DeWalt DCD706D2 12V XR Sub-Compact Brushless Impact Drill Driver you can experience compactness, improved runtime, and enhanced features for a versatile and efficient tool that fits in tight spaces with ease.
Features and Benefits
• DEWALT's smallest-ever hammer drill driver, measuring just 168mm
• 17% shorter than the previous generation for improved compactness
• Provides 57.5Nm of torque for robust performance
• Offers 15% more runtime compared to the previous generation
• State of charge indicator displays battery level on the DEWALT 12V battery pack
• 12V tools and batteries are fully compatible with your existing 10.8V products
• Compact 168mm length facilitates access to tight spaces, boosting work productivity
• LED light on tool foot ensures high visibility in low light conditions
• Lightweight at only 1kg (tool only)
• 25,500 bpm hammer mechanism for efficient drilling into masonry
• 10mm single sleeve keyless chuck with automatic spindle lock for swift and easy bit changes
Attribute | Value |
---|---|
Battery Capacity | 2.0Ah |
Battery Type | Lithium-Ion |
Blows per Minute | 25500bpm |
Brand | DeWalt |
Brushed or Brushless | Brushless |
Chuck Size | 10mm |
Chuck Type | Keyless |
EAN | 5035048709887 |
ECLASS Code | 21050101 |
Maximum Hard Torque | 57.5Nm |
Maximum Soft Torque | 25.5Nm |
MFR Part No. | DCD706D2-GB |
Model Number | DCD706D2-GB |
No Load Speed | 1500rpm |
Number of Batteries Supplied | 2 |
Number of Torque Settings | 15 |
Overall Length | 168mm |
Series | DCD706D2-GB |
Steel Drilling Capacity | 10mm |
UNSPSC Code | 27112703 |
Voltage | 12V |
Weight | 1.0 (without battery)kg |
Wood Drilling Capacity | 20mm |