SKU:
DEW2729851L
MPN:
DCD985M2-GB
£367.00
Ex VAT
£440.40
Inc VAT
Product Details
Product Specification
FEATURES:
• Latest generation 18V XR Li-Ion compact hammer drill/driver featuring NEW XR 4.0Ah Li-Ion battery technology.
• Ultra compact, lightweight design allows use in confined spaces.
• Three speed all metal transmission for increased runtime and longer tool life.
• 22 position adjustable torque control for consistent screw driving into a variety of materials with different screw sizes.
• Intelligent trigger design allows for total control of application.
• Compact 13mm single sleeve keyless chuck with automatic spindle lock for quick and easy bit change with one hand.
Attribute | Value |
---|---|
Battery Capacity | 4.0Ah |
Battery Type | Lithium-Ion |
Blows per Minute | 34000bpm |
Brand | DeWalt |
Brushed or Brushless | Brushed |
Chuck Size | 13mm |
Chuck Type | Keyless |
EAN | 5035048390689 |
ECLASS Code | 21050101 |
Masonry Drilling Capacity | 16mm |
Maximum Hard Torque | 80Nm |
Maximum Soft Torque | 38Nm |
MFR Part No. | DCD985M2-GB |
Model Number | DCD985M2-GB |
No Load Speed | 2000rpm |
Number of Batteries Supplied | 2 |
Number of Torque Settings | 22 |
Overall Length | 202mm |
Series | DCD985M2-GB |
Steel Drilling Capacity | 13mm |
UNSPSC Code | 27112703 |
Voltage | 18V |
Weight | 2.4kg |
Wood Drilling Capacity | 50mm |