SKU:
MAK2755990T
MPN:
DHP453Z
£78.49
Ex VAT
£94.19
Inc VAT
Product Details
Product Specification
The MAKDHP453Z is an 18V cordless combi hammer driver drill, perfect for drilling into wood, metal, and masonry, as well as driving screws. Powered by Makita's 18V Li-ion batteries, it features 2 mechanical metal gears for controlled performance and a variable speed trigger for precise operation. The compact, lightweight design ensures easy handling, while the single sleeve keyless chuck allows for quick bit changes. With forward/reverse rotation and an electronic brake for added safety, this entry-level drill offers reliable performance and versatility, making it ideal for both DIY enthusiasts and professionals.
Features and Benefits
• Ergonomic design for user comfort
• Compact and lightweight for easy portability without sacrificing power
• Simple 'plug and play' operation
• Convenient push button for forward/reverse selection
• 2-speed gearbox with all-metal gears for power and reliability
Notes
• Naked body only - no batteries or charger supplied
Attribute | Value |
---|---|
Battery Capacity | 4.0Ah |
Battery Type | Lithium-Ion |
Blows per Minute | 22500bpm |
Brand | Makita |
Brushed or Brushless | Brushed |
Chuck Size | 13mm |
Chuck Type | Keyless |
ECLASS Code | 21050101 |
Masonry Drilling Capacity | 13mm |
Maximum Hard Torque | 45Nm |
Maximum Soft Torque | 25Nm |
MFR Part No. | DHP453Z |
Model Number | DHP453Z |
No Load Speed | 1300rpm |
Number of Batteries Supplied | 0 |
Number of Torque Settings | 17 |
Overall Length | 232mm |
Series | DHP453Z |
Steel Drilling Capacity | 13mm |
UNSPSC Code | 27112703 |
Voltage | 18V |
Weight | 1.7kg |
Wood Drilling Capacity | 36mm |