SKU:
MAK2755991A
MPN:
DHP458Z
£174.00
Ex VAT
£208.80
Inc VAT
Product Details
Product Specification
Product Documents
Cordless Combi Drill is ideal for DIY tasks, with an extremely compact tool size measuring an overall length of 225mm, allowing for easy access to screws in tight places. With the ability of achieving high power and productivity due to the new DC motor FD31-30.
Features and Benefits
• Enhanced dust and drip-proof performance to ensure reliable operation even under bad weather
• Single sleeve keyless chuck allows for easy bit installation/removal by one hand
• Twin LED Job light with pre-glow and afterglow functions
• Battery fuel gauge. The power remaining in the battery can be indicated in 3 stages simply by pushing a button; 3 lights on: more than 50% of full battery capacity. 2 lights on: 20% to 50%. 1 light on: less than 20%
Attribute | Value |
---|---|
Battery Type | Lithium-Ion |
Blows per Minute | 30000bpm |
Brand | Makita |
Brushed or Brushless | Brushed |
Chuck Size | 13mm |
Chuck Type | Keyless |
ECLASS Code | 21050101 |
Masonry Drilling Capacity | 16mm |
Maximum Hard Torque | 91Nm |
Maximum Soft Torque | 58Nm |
MFR Part No. | DHP458Z |
Model Number | DHP458Z |
No Load Speed | 2000rpm |
Number of Batteries Supplied | 0 |
Number of Torque Settings | 21+Drill |
Overall Length | 225mm |
Series | DHP458Z |
Steel Drilling Capacity | 13mm |
UNSPSC Code | 27112703 |
Voltage | 18V |
Weight | 2.3kg |
Wood Drilling Capacity | 76mm |