SKU:
MAK2755990K
MPN:
DHP482RTJ
£529.00
Ex VAT
£634.80
Inc VAT
Product Details
Product Specification
Makita DHP482 Combi Drill: The Makita DHP482 is a compact yet powerful cordless combi drill, measuring just 198mm in length. With a robust 62Nm of torque and a 2-speed all-metal gearbox, it excels in drilling and driving tasks. Ideal for various materials, it handles 13mm in masonry and steel and 38mm in wood, with 21 torque settings for precise control. Features include bright twin LED job lights for visibility in dark areas, a soft grip handle for comfort, and an electric brake for safety.
Features and Benefits
• Ideal for working in tight spaces, enhancing manoeuvrability
• Offers flexibility with high and low speed settings for various tasks
• Provides precise control for accurate drilling and driving
• Ensures comfort during extended use, reducing fatigue
• Enhances durability and longevity of the tool
Includes:
• Kit including 1x DHP482 18v LXT Combi Drill
• 2 x BL1850B 5Ah Batteries
• 1x DC18RC Fast Charger
• 1x MakPac 2 Carry Case
Attribute | Value |
---|---|
Battery Capacity | 5.0Ah |
Battery Type | Lithium-Ion |
Blows per Minute | 28500bpm |
Brand | Makita |
Brushed or Brushless | Brushed |
Chuck Size | 13mm |
Chuck Type | Keyless |
ECLASS Code | 21050101 |
Masonry Drilling Capacity | 13mm |
Maximum Hard Torque | 62Nm |
Maximum Soft Torque | 36Nm |
MFR Part No. | DHP482RTJ |
Model Number | DHP482RTJ |
No Load Speed | 1900rpm |
Number of Batteries Supplied | 2 |
Number of Torque Settings | 21 |
Overall Length | 198mmmm |
Series | DHP482RTJ |
Steel Drilling Capacity | 13mm |
UNSPSC Code | 27112703 |
Voltage | 18V |
Weight | 1.8kg |
Wood Drilling Capacity | 38mm |