SKU:
MAK2750600T
MPN:
DHP485RTJ
£429.00
Ex VAT
£514.80
Inc VAT
Product Details
Product Specification
Product Documents
A combi drill that delivers outstanding performance without the bulkiness and weight of the typical cordless tool. The LXT Compact continues to refine the formula of faster-charging batteries (5.0Ah in 55min) with leading power-to-weight ratio's.
2 speed gearing allows you to choose between maximum rpm or higher torque. The 21 torque settings, allow adjustment for the task at hand and the brushless DC motor generates less heat buildup and is ideal for prolonged use in manufacturing and production applications.
Features and Benefits:
■ eXtreme Protection Technology (XPT) offers maximum protection against dust, debris and liquids for optimal performance in extreme conditions
■ Battery protection system provides over-discharge, temperature and circuit protection for enhanced performance, battery cycle life and overall battery life
■ 21 clutch settings deliver up to 50Nm of torque
■ Forward and reverse rotation
■ Electric brake for increased production and increased operator safety
■ All metal gears and gear housing for more efficient power transmission
■ Ultra-compact design (only 182mm long)
■ Dual LED job lights with pre-glow and afterglow features
■ 13mm keyless chuck for easy bit installation and removal by one hand
Attribute | Value |
---|---|
Battery Capacity | 5.0Ah |
Battery Type | Lithium-Ion |
Blows per Minute | 28000bpm |
Brand | Makita |
Brushed or Brushless | Brushless |
Chuck Size | 13mm |
Chuck Type | Keyless |
ECLASS Code | 21050101 |
Masonry Drilling Capacity | 13mm |
Maximum Hard Torque | 50Nm |
Maximum Soft Torque | 27Nm |
MFR Part No. | DHP485RTJ |
Model Number | DHP485 |
No Load Speed | 1900rpm |
Number of Batteries Supplied | 2 |
Number of Torque Settings | 21+Drill |
Overall Length | 182mm |
Series | DHP485RTJ |
Steel Drilling Capacity | 13mm |
UNSPSC Code | 27112703 |
Voltage | 18V |
Weight | 1.5-1.8kg |
Wood Drilling Capacity | 38mm |