SKU:
HIK2742282D
MPN:
DV18DBFL2JMZ
£239.00
Ex VAT
£286.80
Inc VAT
Product Details
Product Specification
Features:
Attribute | Value |
---|---|
Battery Capacity | 3.0Ah |
Battery Type | Lithium-Ion |
Blows per Minute | 27000bpm |
Brand | Hikoki |
Brushed or Brushless | Brushless |
Chuck Size | 13mm |
Chuck Type | Keyless |
EAN | 4966376312122 |
ECLASS Code | 21050101 |
Masonry Drilling Capacity | 13mm |
Maximum Hard Torque | 70Nm |
MFR Part No. | DV18DBFL2JMZ |
Model Number | DV18DBFL2JMZ |
No Load Speed | 1800rpm |
Number of Batteries Supplied | 2 |
Number of Torque Settings | 22+2 |
Overall Length | 189mm |
Series | DV18DBFL2JMZ |
Steel Drilling Capacity | 13mm |
UNSPSC Code | 27112703 |
Voltage | 18V |
Weight | 1.7kg |
Wood Drilling Capacity | 50mm |