SKU:
HIK2742284F
MPN:
DV18DBXLJXZ
£417.00
Ex VAT
£500.40
Inc VAT
Product Details
Product Specification
Features:
Attribute | Value |
---|---|
Battery Capacity | 6.0Ah |
Battery Type | Lithium-Ion |
Blows per Minute | 31500bpm |
Brand | Hikoki |
Brushed or Brushless | Brushless |
Chuck Size | 13mm |
Chuck Type | Keyless |
EAN | 4966376312535 |
ECLASS Code | 21050101 |
Masonry Drilling Capacity | 16mm |
Maximum Hard Torque | 136Nm |
MFR Part No. | DV18DBXLJXZ |
Model Number | DV18DBXLJXZ |
No Load Speed | 2100rpm |
Number of Batteries Supplied | 2 |
Overall Length | 204mm |
Series | DV18DBXLJXZ |
Steel Drilling Capacity | 13mm |
UNSPSC Code | 27112703 |
Voltage | 18V |
Weight | 2.5kg |
Wood Drilling Capacity | 76mm |