SKU:
BCH2667420R
MPN:
06019B6901
£75.99
Ex VAT
£91.19
Inc VAT
Product Details
Product Specification
The Bosch 12V Drill Driver offers outstanding power-to-size ratio with 30 Nm of torque and speeds up to 1,300 rpm, making it ideal for tight spaces and overhead tasks. Its compact design enhances handling, while the impact drilling function provides versatility for various materials. The drill features electronic cell protection to prevent battery overload, overheating, and deep discharge, ensuring durability and long tool life. The ergonomic design and lightweight build ensure comfort during extended use. With its efficient power delivery and safety features, this drill driver is perfect for both professionals and DIY enthusiasts.
Features and Benefits
• 2-speed planetary gearbox for precise screwdriving and efficient drilling
• 1.0-10.0mm chuck for secure bit changes and versatility
• 12V for powerful performance in a compact design
• Ensures optimal work results by adjusting speed for specific materials
• Soft grip design enhances user comfort and control during extended use
Attribute | Value |
---|---|
Battery Type | Lithium-Ion |
Blows per Minute | 19500bpm |
Brand | Bosch |
Brushed or Brushless | Brushed |
Chuck Size | 10mm |
Chuck Type | Keyless |
EAN | 3165140630405 |
ECLASS Code | 21050101 |
Masonry Drilling Capacity | 10mm |
Maximum Hard Torque | 30Nm |
Maximum Soft Torque | 15Nm |
MFR Part No. | 06019B6901 |
Model Number | GSB 10.8-2-LI |
No Load Speed | 1300rpm |
Number of Batteries Supplied | 0 |
Number of Torque Settings | 20+1 |
Overall Length | 187mm |
Series | GSB 10.8-2-LI |
Steel Drilling Capacity | 10mm |
UNSPSC Code | 27112703 |
Voltage | 12V |
Weight | 1kg |
Wood Drilling Capacity | 19mm |