SKU:
BCH2662658H
MPN:
06019G0375
£399.00
Ex VAT
£478.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The 18V Impact Drill Driver combines immense power with robust durability, featuring a brushless motor and a maximum torque of 110 Nm. Ideal for heavy-duty tasks like construction and metalwork, its full-metal chuck ensures long-term reliability. The tool's Bluetooth connectivity allows for smartphone integration, providing additional control and customization. Designed for comfort, it offers excellent ergonomics and a balanced grip, making it user-friendly during extended use. Its advanced motor protection and durable build ensure safety and longevity, making this drill driver a top choice for professionals needing both strength and versatility on the job.
Features and Benefits
• Experience extreme strength with 110Nm maximum torque and a brushless motor
• Achieve durability with a full-metal chuck, capable of handling tough jobsite applications
• Gain additional tool control through Bluetooth Connectivity, connecting directly to a smartphone
Attribute | Value |
---|---|
Battery Capacity | 5.0Ah |
Battery Type | Lithium-Ion |
Blows per Minute | 31500bpm |
Brand | Bosch |
Brushed or Brushless | Brushless |
Chuck Size | 13mm |
Chuck Type | Keyless |
ECLASS Code | 21050101 |
Includes | L-Boxx Toolbox |
Maximum Hard Torque | 85Nm |
Maximum Soft Torque | 47Nm |
MFR Part No. | 06019G0375 |
Model Number | GSB 18V-110 |
No Load Speed | 2100rpm |
Number of Batteries Supplied | 2 |
Number of Torque Settings | 25+2 |
Series | GSB 18V-110 |
UNSPSC Code | 27112703 |
Voltage | 18V |