noscriptGSB 18V-150 C Professional Combi Drill | Cromwell Tools

Bosch

GSB 18V-150 C Professional Combi Drill

2 Variations

The Bosch Professional Impact Drill Driver delivers exceptional power with a 150 Nm maximum torque and brushless motor, ideal for heavy-duty drilling and screwdriving tasks. It features a keyless metal chuck (1.5 - 13mm) and ProCORE18V batteries for extended runtime and efficiency. The tool ensures precise control with Electronic Angle Detection and switchable Kickback Control for enhanced safety. Built with a metal gearbox, it offers durability and robustness for demanding applications. Designed for user comfort, it combines powerful performance with reliable construction, making it suitable for a wide range of applications.

Features and Benefits
• 150/84 Nm Torque delivers high power for demanding drilling and driving tasks
• Keyless Metal Chuck (1.5 - 13mm) ensures quick and easy bit changes with a secure grip
• Brushless Motor provides longer motor life, extended runtime, and increased power