SKU:
BCH2662661L
MPN:
06019J5172
£569.00
Ex VAT
£682.80
Inc VAT
Product Details
Product Specification
Product Documents
The Bosch GSB 18V-150 C combi drill excels in heavy-duty tasks with its BITURBO brushless motor, delivering up to 1800W of corded power for superior performance. It features a keyless metal chuck (1.5 - 13mm) for quick bit changes, and its advanced Electronic Angle Detection provides precise guidance for working at specific angles. With 150 Nm of torque, it handles tough materials effortlessly. Built for durability, it includes a robust metal gearbox and ergonomic design for comfortable handling. Safety is ensured with advanced electronic systems protecting the tool and user. Ideal for demanding applications, this drill offers exceptional power and control.
Features and Benefits
• NEW BITURBO brushless motor delivers up to 1800 watts of corded power and 150 Nm of torque, ensuring fast, effortless performance in heavy-duty applications
• Robust design features a metal chuck and gearbox, providing durability for the toughest tasks
• NEW Electronic Angle Detection allows precise drilling and screwdriving at preset 45° and 60° angles or custom angles via the Bosch Toolbox app
• Kickback Control automatically shuts down the tool in binding conditions to enhance safety
• Electronic Motor Protection prevents overload, overheating, and blockages for extended motor life
• Bluetooth connectivity (module not included) enables smart features via the Bosch Toolbox app, including tool settings adjustment, notifications, usage tracking, and location finding
Attribute | Value |
---|---|
Battery Capacity | 8.0Ah |
Battery Type | Lithium-Ion |
Blows per Minute | 30000bpm |
Brand | Bosch |
Brushed or Brushless | Brushless |
Chuck Size | 13mm |
Chuck Type | Keyless |
ECLASS Code | 21050101 |
Includes | 2x 8Ah Lithium-Ion Batteries L-Boxx Toolbox |
Maximum Hard Torque | 100Nm |
Maximum Soft Torque | 84Nm |
MFR Part No. | 06019J5172 |
Model Number | GSB 18V-150 |
No Load Speed | 2200rpm |
Noise / Vibration Information | 2.5 m/s² |
Number of Batteries Supplied | 2 |
Number of Torque Settings | 25+2 |
Series | GSB 18V-150 |
UNSPSC Code | 27112703 |
Voltage | 18V |