SKU:
BCH2662655E
MPN:
06019H1176
£117.00
Ex VAT
£140.40
Inc VAT
Product Details
Product Specification
Product Documents
The GSB 18V-21 Professional is an entry-level cordless combi drill, which provides dependable performance in basic drilling and driving tasks. With 55Nm of torque, this Bosch® combi drill handles drilling in wood (up to 35mm), steel (up to 13mm), and masonry (up to 10mm) with an impact drilling function.
Features and Benefits
• Achieve necessary performance with 55Nm of hard torque for basic drilling and drill driving
• Reliable, durable and professional quality with a full-metal gearbox and Electronic Cell Protection
• Quality workmanship facilitated by a professional design with a keyless 13mm chuck
Typical Applications
• Drilling holes in wood, metal, and masonry
• Driving screws into various materials
Attribute | Value |
---|---|
Battery Type | Lithium-Ion |
Blows per Minute | 27000bpm |
Brand | Bosch |
Brushed or Brushless | Brushed |
Chuck Size | 13mm |
Chuck Type | Keyless |
ECLASS Code | 21050101 |
Masonry Drilling Capacity | 10mm |
Maximum Hard Torque | 55Nm |
Maximum Soft Torque | 21Nm |
MFR Part No. | 06019H1176 |
Model Number | GSB 18V-21 |
No Load Speed | 1800rpm |
Number of Batteries Supplied | 0 |
Number of Torque Settings | 20+2 |
Series | GSB 18V-21 |
Steel Drilling Capacity | 10mm |
UNSPSC Code | 27112703 |
Voltage | 18V |
Wood Drilling Capacity | 35mm |