SKU:
BCH2667428W
MPN:
06019H4000
£227.00
Ex VAT
£272.40
Inc VAT
Product Details
Product Specification
Experience superior drilling and screwdriving with the GSB 18 V-28 Combi Drill. Engineered for durability, it features Electronic Motor Protection (EMP) and Bosch Electronic Cell Protection (ECP) for extended motor and battery life. With a 13mm auto-lock full metal chuck, over 20 clutch settings, and a compact design, it delivers precision and comfort.
Features and Benefits
-Electronic Motor Protection (EMP) protects the motor against overload and ensures a long lifetime
-Bosch Electronic Cell Protection (ECP): protects the battery against overload, overheating and deep discharge therefore protecting it against irreparable damage
-Durable: Less wear thanks to 13mm, auto lock full metal chuck
-20+ Clutch settings
-LED base-mounted work light
-Comfortable handling due to the compact design
Typical Applications:
• Drilling into various materials such as wood, metal, and plastic
• Driving screws efficiently and precisely
• Versatile applications in construction and woodworking
• General maintenance tasks requiring a reliable and powerful combi drill
• Ideal for both professionals and DIY enthusiasts
Attribute | Value |
---|---|
Battery Capacity | 5.0Ah |
Battery Type | Lithium-Ion |
Blows per Minute | 28500bpm |
Brand | Bosch |
Brushed or Brushless | Brushed |
Chuck Size | 13mm |
Chuck Type | Keyless |
EAN | 3165140940764 |
ECLASS Code | 21050101 |
Masonry Drilling Capacity | 13mm |
Maximum Hard Torque | 63Nm |
Maximum Soft Torque | 28Nm |
MFR Part No. | 06019H4000 |
Model Number | GSB 18V-28 |
No Load Speed | 1900rpm |
Number of Batteries Supplied | 0 |
Number of Torque Settings | 20+1 |
Overall Length | 205mm |
Series | GSB 18V-28 |
Steel Drilling Capacity | 13mm |
UNSPSC Code | 27112703 |
Voltage | 18V |
Weight | 1.7kg |
Wood Drilling Capacity | 38mm |