SKU:
BCH2661012W
MPN:
06019H4008
£167.00
Ex VAT
£200.40
Inc VAT
Product Details
Product Specification
Product Documents
Powerful Bosch® brushless motor delivers top performance with up to 63Nm hard torque and up to 21,00 RPM maximum drilling speed, maximising your efficiency on the job site
Features and Benefits
• 13mm full metal chuck for increased robustness and great torque transfer for every job
• Two-speed metal gearbox for fast drilling and driving applications
• Up to 25+1 clutch settings for precise screw setting
• Electronic motor and electronic cell protection to help protect the tool and batteries from overload and overheating
• Long belt clip for a secure hold
Typical Applications
• Drilling into concrete, brick, and masonry for structural work
• Installing fixtures, shelves, and cabinetry
• Drilling holes in metal sheets and beams
• Mounting electrical boxes and conduits
• Assembling equipment and machinery
• Installing pipes and fittings securely
• Repairing and maintaining equipment and infrastructure
Attribute | Value |
---|---|
Battery Type | Lithium-Ion |
Blows per Minute | 28500bpm |
Brand | Bosch |
Brushed or Brushless | Brushed |
Chuck Size | 13mm |
Chuck Type | Keyless |
EAN | 3165140979467 |
ECLASS Code | 21050101 |
Includes | L-Boxx Toolbox |
Masonry Drilling Capacity | 13mm |
Maximum Hard Torque | 63Nm |
Maximum Soft Torque | 28Nm |
MFR Part No. | 06019H4008 |
Model Number | GSB 18V-28 |
No Load Speed | 1900rpm |
Number of Batteries Supplied | 0 |
Number of Torque Settings | 20+1 |
Overall Length | 205mm |
Series | GSB 18V-28 |
Steel Drilling Capacity | 13mm |
UNSPSC Code | 27112703 |
Voltage | 18V |
Weight | 1.7kg |
Wood Drilling Capacity | 38mm |